Ladies High Vis winter parka S

Article no.: 447219873389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size S
Type of product High visibility parka

Identification numbers & Classifications

Article number 447219873389S
EAN / GTIN 7330509616031
Manufacturer number 447219873389S

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Retractable ID-pocket
Adjustable with drawstrings in waistline
Fleece lined collar, High collar
Taped seams
Zipper in lining for transfer
Removable and adjustable hood with warm lining

Pockets
Chest pocket with flap, Chest pocket with zipper
Front pockets with flap, Inset pockets with fleece lining, Inside iPad-pocket
Inner pockets, one in mesh

Lining
Mesh lining, Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Dark colour field in high grime-exposure sections, Mesh panel at shoulder blade
Women's cut, Pre-bent sleeves

Finish
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

Reflex
50 mm wide reflective tape

Front closure
Robust hidden two-way plastic zipper

Description:

Winter parka in a wind- and waterproof fabric with taped seams. The jacket has a quilted lining and durable shell fabric with dark zones where it is most exposed to dirt. Adjustable waist with drawstring on the back. For greater ease of movement, the jacket has a two-way zipper and pre-shaped sleeves. Certified according to EN 342 when combined with 7885, EN 343, Class 3,1, EN ISO 20471, Class 2, EN ISO 20471 Class 3 when combined with 7885.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 2
  • Combination Certification C
  • EN ISO 20471, class 3 together with 7885
  • EN 342 together with 7885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart