Pair of magnetic Vee blocks, Length×Width: 120X70mm

Article no.: 447125 120X70
Set price 2 Piece (235.29 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height tolerance of pair 0.02 mm
for shaft ⌀ 5 mm - 60 mm
all parts hardened
Length 120 mm
Width 70 mm
Height 95 mm
Weight each 5 kg
Packaging sturdy box
Type of product Vee block

Identification numbers & Classifications

Article number 447125 120X70
EAN / GTIN 4062406262242
Manufacturer number 447125 120X70

Description

Version:

Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). All faces hardened. The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.01 mm.
The Vee blocks are ground as a matched pair.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart