{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 7 mm - 70 mm | |
all parts | hardened | |
Length | 100 mm | |
Width | 75 mm | |
Height | 75 mm | |
Weight each | 3.2 kg | |
Type of product | Vee block |
Article number | 447020 100X75 | |
EAN / GTIN | 4045197205070 | |
Manufacturer number | 447020 100X75 |