Women's Winter Jacket Hi-Vis Black/Hi-vis yellow S

Article no.: 447019779933S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / gelb
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 447019779933S
    EAN / GTIN 7330509849620
    Manufacturer number 447019779933S

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Details
    Removable ID pocket, D-ring
    Fleece lined collar, High collar with zipper
    Removable and adjustable hood with warm lining, Hood adapted for helmet and hearing protection
    Taped seams
    Good surface for transfer, Zipper in lining for transfer
    Metal buttons
    Metallic snap hook
    Loops placed on both sides of chest for placement of microfone and other accessories
    Reflective print on the back of the hood

    Finish
    Extended back, Adjustable hem with drawstring
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

    Pockets
    Inner pocket with zipper, Inner mesh pocket, Napoleon pocket inside front wind flap
    Raglan sleeves
    Inset pockets with zipper and fleece lining
    Chest pocket with zipper and D-ring
    Arm pocket for pen

    Lining
    Quilt lining, Warm lined

    Functionality
    Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Mesh panel at shoulder blade
    Pre-bent sleeves

    Front closure
    Inner wind flap with fleece, Robust hidden two-way plastic zipper, Double wind flap with hook-and-loop, hypalon-grip with reflective transfer

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body and sleeves, Reflectors on shoulders

    Description:

    • A very hardwearing winter jacket, Class 1 hi-vis in a women's cut
    • The jacket has a quilted lining, is wind and waterproof with taped seams, and has a comfy, spacious and adjustable fit for extra comfort
    • The hood is detachable and adapted for helmets and ear defenders
    • Also available in a men's model 4480

    Standard:

    • EN 343, Class 4,1
    • EN ISO 20471, Class 1
    • Combination Certification D
    • Certified according to EN 342 when used with art 1875

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart