844 EF STAND

Article no.: 4470098
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shape measuring tool

Identification numbers & Classifications

Article number 4470098
EAN / GTIN 4059192018023
Manufacturer number 4470098
L-Number L40100 603

Description

Description:

  • 844 ef foot for setting up 420 h to 420mm holders

Feature:

  • Application: For setting up the 420 h to 420 mm holders
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Foot
  • Product group name: Indicating measuring devices
  • Product type: 844 ef

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart