MARTOR SECUNORM HANDY MDP 447 , 1 in single unit box

Article no.: 447.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Film cutter

Identification numbers & Classifications

Article number 447.02
EAN / GTIN 4002632920448
Manufacturer number 447.02
L-Number L60170 794

Description

Description:

A classic, in pocket form. Metal detectable.
Don't be deceived by the compactness of this safety knife. The SECUNORM HANDY MDP might be small, but it surely can cut. It's a cutting tool with ″bite″ and all the qualities required for the job. The MDP version is your first choice if you're coming from either the food or medicine industry. All plastic parts are made from a metal detectable plastic. Coupled with a stainless steel blade, there are no risks with the SECUNORM HANDY MDP.
  • Basic material:
    Stainless steel + Metal detectable plastic
  • Can be metal detected
    A cutting tool, or parts of it, can get lost while working. But only for a short while. Because the plastic that can be detected by a metal detector ensures you can find it again quickly.
  • No paint
    You want to avoid risks wherever possible in your job? That's understandable. A handle without paint minimises the risk of contamination in the production process. No bits of paint can flake off and go where it shouldn't.
    With the right hand? With the left hand? It's all the same. Because we have put a slider on to the SECUNORM HANDY MDP that is accessible from both sides. So anyone can work with it!
  • 4-cutting edge blade
    Why do you get more out of your stainless steel blade? Because it has four sharp cutting edges. By turning it and turning it over you quadruple the usage time, and cut like new again.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Tape
    Plastic strapping band

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 8, 5 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Stainless steel + Metal detectable plastic
  • soft grip: no
  • Metal detectable: yes
  • Mounted blade: 145.60
  • Blade exit length (max): 13, 3 mm
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart