High Vis Parka Evolution 4XL

Article no.: 4469192133894XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 4XL
Type of product High visibility parka

Identification numbers & Classifications

Article number 4469192133894XL
EAN / GTIN 7330509628300
Manufacturer number 4469192133894XL

Description

Version:


Main material
100% polyester, dobby laminated, Dermizax®, waterproof 20 000 mm, windproof, breathable 20 000 g/m²/24H, 200 g/m²

Pockets
Inner pocket with hook-and-loop closure, Inner mesh pocket, Napoleon pocket inside front wind flap, Inner pocket with zipper and holes for mobile cord
Document pocket in front
Chest pockets with zipper
Double front pockets with flap, the exterior pocket with hidden zipper and fleece lining. The underlying with snow lock

Details
Adjustable with drawstrings in waistline
Fleece lined collar, Extra high collar in the back
Taped seams
Removable and adjustable hood with warm lining

Lining
Quilt lining, Warm lined, Thermore® ECODOWN

Functionality
Breathable wind & water-tight material, taped seams, Warm lined down-like 100% recycled fiber, Mechanical ventilation under arm

Finish
Adjustable sleeve end with inner cuff
Ergonomically shaped adjustable cuffs with hook-and-loop, Extended lower back, side opening with concealed zippers for maximum freedom of movement

Reflex
Reflective tape on body, sleeves and shoulders, 50 mm wide elastic reflective tapes

Front closure
Inner wind flap with fleece, Robust hidden two-way plastic zipper, Double front guard with hook-and-loop

Reinforcement
Reinforced on shoulder, arm, hem back and pocket openings

Description:

Thermal-lined high vis winter parka made of high-quality windproof and waterproof fabric with excellent breathability. The jacket has a warm, lightweight lining made from recycled PET bottles. To ensure superior fit and comfort, the jacket has pre-shaped sleeves, under-sleeve ventilation and a two-way zipper. It features numerous technical features including taped seams, a storm flap, wind protection around the back of the neck, cuffs with thumb holes, an adjustable and removable hood, reinforced print, reflector trim and bellow-type, fleece-lined pockets with snow flaps. In other words, it has everything. Breathability rating of 20,000 g/m²/24h and waterproof rating of 20,000 mm. Certified according to EN ISO 20471 Class 3, EN 342 when combined with art. no. 1885, EN 343 Class 3,1.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3
  • EN 342 together with art: 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart