Pair of Vee blocks 250X85 mm

Article no.: 446650 250X85
Set price 2 Piece (242.65 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • all parts: hardened

Product details

Technical Data

for shaft ⌀ 5 mm - 100 mm
all parts hardened
Length 250 mm
Width 85 mm
Height 70 mm
Weight each 8.6 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446650 250X85
EAN / GTIN 4045197204998
Manufacturer number 446650 250X85

Description

Version:

Precision version of hardened steel. Finish ground in pairs, 90° Vee angle. Flatness and parallelism tolerance 0.004 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart