Ring ratchet open-ended spanner set 12 pcs. switchable in holder

Article no.: 44661
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 44661
EAN / GTIN 4010995446611
Manufacturer number 44661
L-Number L60070 4515

Description

Description:

  • Increases your efficiency: Fastening without interruption thanks to a finely toothed ring ratchet.
  • Increases your flexibility: Variably adjustable right or left rotation through switching lever.
  • Simplifies your work: With a convenient holder for clearly arranged storage and easy withdrawal.
  • Increases your efficiency: Improved accessibility in confined spaces thanks to 15° jaw positioning and double hex ring ratchet.
  • Drive: For installation and mounting work.
    Eminently suitable for working in confined spaces.
  • Ratchet function with fine toothed 72 teeth
  • Right/left rotation
  • Perfect for confined spaces thanks to a small wrench angle
  • Safety distance for fingers thanks to a 10-degree tool angle
  • Well organized storage
  • Tightening and loosening strongly tightened hex screws and nuts requires an enormous amount of force. With the leverage action from Wiha's ring ratchet open-ended spanner, the user can easily open any fastening. The jaw end is also excellently suited for tightening screws and nuts. With 15° jaw positioning, the jaw end is perfect for working in confined spaces. Similarly, when working with the ring ratchet, the user benefits from the fine toothing with 72 teeth, offering a short return angle and highest comfort when working in confined spaces due to the double hex design. The right or left rotation can be variably adjusted by the integrated switching lever. Made of high quality chrome vanadium steel, the ring ratchet open-end spanners are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean surface. The set includes the 12 most commonly used sizes from 8 to 19 mm, neatly stored in a convenient holder. The holder can be opened with a single hand to remove the appropriate size.The non-slip surface finish ensures a strong grip, even in oily or wet work situations.
  • Based on DIN 3113

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No

Supplied with:

  • 1x Ring ratchet open-end spanner Switchable 8 mm x 8 mm (44641)
  • 1x Ring ratchet open-end spanner Switchable 9 mm x 9 mm (44642)
  • 1x Ring ratchet open-end spanner Switchable 10 mm x 10 mm (44644)
  • 1x Ring ratchet open-end spanner Switchable 11 mm x 11 mm (44645)
  • 1x Ring ratchet open-end spanner Switchable 12 mm x 12 mm (44646)
  • 1x Ring ratchet open-end spanner Switchable 13 mm x 13 mm (44647)
  • 1x Ring ratchet open-end spanner Switchable 14 mm x 14 mm (44648)
  • 1x Ring ratchet open-end spanner Switchable 15 mm x 15 mm (44789)
  • 1x Ring ratchet open-end spanner Switchable 16 mm x 16 mm (44649)
  • 1x Ring ratchet open-end spanner Switchable 17 mm x 17 mm (44650)
  • 1x Ring ratchet open-end spanner Switchable 18 mm x 18 mm (44651)
  • 1x Ring ratchet open-end spanner Switchable 19 mm x 19 mm (44652)
  • 1x holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart