Sheet material trolley (without tubes)

Article no.: 4465-1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4465-1
EAN / GTIN 4017976020129
Manufacturer number 4465-1
L-Number L90080 275

Description

Version:

mounted

Description:

Welded sectional and tubular steel, powder coated, with wooden platform. 7 positions for insertable tubular supports. Clearance between supports 90 mm. 2 swivel and 2 fixed-wheel castors. Swivel castors wheels with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1600
Width of usable platform (mm): 800
Height of loading platform (mm): 295
Total length (mm): 1720
Total width (mm): 800
Total height (mm): 295
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart