Diamond multipoint dresser 12x90 mm M65

Article no.: 446453
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing device

Identification & Classification

Article number 446453
Copy
EAN / GTIN 9003174464532
Copy
Manufacturer number 446453
Copy
L-Number L50140 1211
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit single, multi and multi-grain dressers are suitable for dressing all corundum and silicon carbide discs. Multi- and multigrain dressers are often used for flat and external round discs. Large and wide discs require a higher number of carats to reduce diamond wear and single-grain dressers are graded according to diamond size. Multigrain and multigrain dressers therefore have a higher carat content.

Feature:

  • Shape: 50MA-D DIAMOND MULTI-STONE DRESSER
  • Specification : 10 X 10 X 77
  • Dimensions (D/W x D): 12 x 90 mm
  • Container diameter: 12 mm
  • Thickness: 90 mm

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all corundum and silicon carbide discs

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart