Stripping tool for round cables 140 mm

Article no.: 44620
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 44620
EAN / GTIN 4010995446208
Manufacturer number 44620
L-Number L60070 4526

Description

Description:

  • Simplifies your work: Enables stripping in hard-to-reach places such as installation sockets.
  • Simplifies your work: Perfect handling thanks to ergonomic handle shape.
  • Increases your efficiency: Stripping of all standard cross-sections through continuous setting.
  • Application: For flush stripping of round and moisture proof cables with diameters 6 – 13 mm (e.g. NYM 3 x 1.5 mm² to 5 x 2.5 mm²), also for hard-to-reach locations e.g. ceiling and wall areas, in junction boxes, distribution boxes, switch cabinets etc.
  • ø 6 - 13 mm
  • Perfect for confined spaces
  • Adjustable length stop from 3 - 21 mm
  • Compact and space-saving
  • When stripping round and moisture proof cables, access is often difficult, as the junction or distribution boxes are usually situated in ceilings or inside switch cabinets. The stripping tool for round cables makes working in difficult-to-access spots exceptionally easy. Thanks to the rounded tool head and the elongated ergonomic handle shape, the stripping tool fits perfectly into your hand, offering increased comfort even in work areas that are difficult to access. The tool ensures reliable stripping of all standard round cables with diameters from 6 – 13 mm, without the need for setting the cutting depth manually in advance. Furthermore, the length arrester integrated into the housing supports particularly precise working when processing series with the same stepped dimensions. The fastening clip for storage ensures safe keeping and prevents damage to the tool.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart