Stripping tool with self-rotating drag blade for round cables 165 mm

Article no.: 44619
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 44619
EAN / GTIN 4010995446192
Manufacturer number 44619
L-Number L60070 4572

Description

Description:

  • Simplifies your work: Perfect handling thanks to ergonomic handle shape.
  • Saves time: Quick exchange of the drag blade thanks to readily available replacement blade in the handle.
  • Increases your efficiency: Stripping of all standard cross-sections through continuous setting.
  • Increases your efficiency: Skinning of all standard cross-sections through continuous setting.
  • Application: For precise, fast and safe stripping of all common round cables with diameters 4 mm – 28 mm.
  • ø 4 - 28 mm
  • Changeover from round to longitudinal cutting
  • Replacement blade in the handle
  • Safety cap
  • Continuous adjustment of the cutting depth
  • Electricians frequently need to trim and skin cables when installing electrical systems. Their equipment would be incomplete without a stripping tool. Wiha's stripping tool guarantees precise, fast and safe stripping. With the infinitely variable, adjustable cutting depth using an adjusting screw, convenient stripping of all common round cable diameters from 4 - 28 mm is possible. The tool automatically adjusts from round to longitudinal cut due to the self-turning inner blade. The self-tensioning holding device also ensures reliable cable routing. A safety cap covers the knife and its hooked blade when carried and during storage. During application, the stripping tool lies perfectly in your hand at all times thanks to the large handle size. The tool handle also contains a spare blade.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart