Tool set electrician mixed, 18 parts including belt pouch

Article no.: 44574
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 44574
EAN / GTIN 4010995445744
Manufacturer number 44574
L-Number L60070 4420

Description

Description:

  • Simplifies your work: Free hands and no damage to work trousers thanks to pouch attached to belt
  • Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws
  • Increases your safety: Internationally award-winning VDE-insulated tools, each individually tested at 10,000 V AC and approved for use at 1,000 V AC
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles
  • Recommended by doctors and therapists at German Campaign for Healthier Backs
  • Increases your efficiency: All main tools quickly available, always at hand
  • Dimensions: 28 x 25 x 8 cm Application: Basic tool equipment for demanding applications in the electric sector
  • For working on live parts up to 1,000 V AC
  • Not having the suitable tool at hand when needed is an unnecessary waste of time, especially when you are on the go
  • The 18-part tool set for electricians in its handy belt pouch provides and keeps all tools required for electrical applications within reach for constant access
  • At the same time, users have both hands free for working
  • The contents of the tool set consist of a wide range of essential and practical hand tools for electricians
  • These include the PicoFinish® electric fine screwdriver, the SoftFinish® electric slim Fix screwdrivers, the Wiha flashlight, and the TriCut installation pliers
  • What is more, the handy belt pouch offers room for additional utensils and can be quickly and easily attached to the belt
  • Content: 1x Installation pliers TriCut Professional electric 170 mm, 7″ (38552) 1x Needle nose pliers Professional electric with cutting edge straight shape 200 mm, 8″ (26727) 1x Professional electric diagonal cutters with DynamicJoint® 140 mm, 5 1/2″ (43326) 1x Electrician's Longlife® folding ruler, 2 m metric, 10 segments 15 mm (42068) 1x Flashlight with LED, laser and UV light in blister pack, including 3 AAA batteries 100 - 310 lm (41286) 1x PicoFinish® electric fine screwdriver Slotted 1.5 mm x 50 mm (42374) 1x PicoFinish® electric fine screwdriver Slotted 2.5 mm x 65 mm (42376) 1x PicoFinish® electric fine screwdriver Phillips PH00 x 50 mm (42379) 1x PicoFinish® electric fine screwdriver Phillips PH0 x 65 mm (42378) 1x Screwdriver SoftFinish® electric slimFix Slotted 3.5 mm x 100 mm (35446) 1x Screwdriver SoftFinish® electric slimFix Slotted 4.0 mm x 100 mm (35390) 1x Screwdriver SoftFinish® electric slimFix Slotted 5.5 mm x 125 mm (35391) 1x Screwdriver SoftFinish® electric slimFix Pozidriv PZ1 x 80 mm (35395) 1x Screwdriver SoftFinish® electric slimFix PlusMinus/Pozidriv SL/PZ2 x 100 mm (36330) 1x Screwdriver SoftFinish® electric slimFix TORX® T10 x 100 mm (36536) 1x Voltage tester SoftFinish® single-pole, 110-250 volts Slotted transparent, with push-on clip 3.0 mm (34745) 1x measure tape 5 m 1x Tool Belt Pouch

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart