Handle for tool case XXL III 85.5 mm

Article no.: 44554
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 44554
EAN / GTIN 4010995445546
Manufacturer number 44554

Description

Description:

  • Application: The handle allows the users to carry the tool case to every type of work location.
  • Spare handle for the tool case XXL III from Wiha. The handle can be applied at the side of the extendable handle, as well as on the front side. Contains 1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 21.5
  • Height (mm): 193
  • Overall length (mm): 85.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart