840 FS INDICATING SNAP GAUGE 10″-12″, W/ WOODEN case

Article no.: 4455006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Indicating snap gauge

    Identification numbers & Classifications

    Article number 4455006
    EAN / GTIN 4059192017873
    Manufacturer number 4455006
    L-Number L40100 392

    Description

    Version:

    • Rugged, forged steel frame with heat insulators
    • Both spindles are made of hardened stainless steel and mounted in long guideways
    • Carbide tipped measuring faces slightly chamfered at the front to facilitate positioning
    • Projects over width of frame for measurement of narrow registers or when measuring directly at shoulders
    • Adjustable centering stop for surface centering
    • Straight transfer of spindle movement to indicator; ensures the weight of the gage rests on the anvil spindle
    • Direct indication and evaluation of measurement results
    • Constant measuring force as a result of built-in spring, eliminating user influence

    Description:

    Fine pointer throat gauge Marameter 840 FS Measuring range

    Scope of delivery: Wooden case, Allen key, without indicating device

    Feature:

    • Calibration type: Uncalibrated
    • Measuring span in mm: 0.7 mm
    • Flatness deviation in µm: 0.5 µm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart