840 FS Snap Gage 10-30 mm, in wooden case with Dakks calibration

Article no.: 4455000DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4455000DKS
EAN / GTIN 4059192017811
Manufacturer number 4455000DKS
L-Number L40080 3062

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Both spindles are made of hardened stainless steel and mounted in long guideways
  • Carbide tipped measuring faces slightly chamfered at the front to facilitate positioning
  • Projects over width of frame for measurement of narrow registers or when measuring directly at shoulders
  • Adjustable centering stop for surface centering
  • Straight transfer of spindle movement to indicator; ensures the weight of the gage rests on the anvil spindle
  • Direct indication and evaluation of measurement results
  • Constant measuring force as a result of built-in spring, eliminating user influence

Description:

Fine pointer throat gauge Marameter 840 FS Measuring range

Scope of delivery: Wooden case, Allen key, without indicating device

Feature:

  • Calibration type: with Dakks calibration
  • Measuring span in mm: 0.7 mm
  • Product weight: 0.60 kg
  • Flatness deviation in µm: 0.5 µm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart