840 FG INDICATING SNAP GAUGE 40-90MM/1.57-3.57″,WOODEN case

Article no.: 4454001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4454001
EAN / GTIN 4059192017804
Manufacturer number 4454001
L-Number L40080 2712

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil spindle have an M 2.5 connection thread, thus enabling the use of interchangeable anvils that are also used in dial indicators and dial comparators
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Fine pointer throat gauge Marameter 840 FG Measuring range

Scope of delivery: Face insert of steel 903, wooden case, without indicating device

Feature:

  • Calibration type: Uncalibrated

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart