Trolley for sheet material

Article no.: 4454
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lifting tackle trolley

Identification numbers & Classifications

Article number 4454
EAN / GTIN 4017976020013
Manufacturer number 4454
L-Number L90080 587

Description

Version:

disassembled

Description:

For safe transport of glass panels, wood or plastic plates as well as entire windows or doors. Trolleys for sheet material. Welded sectional and tubular steel. Powder coated blue RAL 5007. Fitted with rubber strip on one side only. 2 swivel and 2 fixed-wheel castors, elasticated solid rubber tyres, blue-grey ″trackless″, hubs with ball bearings. Swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Fitted with rubber strip on one side only. Support width 430 mm, support height 1450 mm.

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1276
Width of usable platform (mm): 430
Height of loading platform (mm): 338
Total length (mm): 1276
Total width (mm): 800
Total height (mm): 1788
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 40
Note: Support height: 1450 mm

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart