Version:
- Rugged, forged steel frame with heat insulators
- Measuring spindle is mounted in long guideway with lever controlled retraction
- Measuring spindle and anvil spindle made of hardened stainless steel; with extending carbide-tipped measuring jaws
- Anvil spindle can easily be fine adjusted
- Constant measuring force as a result of built-in spring, eliminating user influence
- Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces in conjunction with carbide-tipped measuring faces
Description:
Indicating snap gage Marameter 840 FM; Measuring range: mm; Package contains: flat contact point 903 (steel), instruction manual, wooden case, excludes indicator
Feature:
- Application: For determining the diameters of narrow lugs, centering edges, shoulders on shafts, groove spacing Testing the tooth width Wk to determine the tooth thickness on spur gears with straight or helical teeth Universally applicable. Each device covers a wide range of applications. Any dimension and fit can be quickly set within this range
- Flatness deviation in µm: 0.5 µm
- Tooth widths from module: 0.5