Universal square holding arm

Article no.: 445180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ 8 mm; 4 mm
Shank length 9 mm
Shank width 9 mm
Shank height 100 mm
Type of product Dial indicator clamp

Identification numbers & Classifications

Article number 445180
EAN / GTIN 2050001045805
Manufacturer number 900321-900209

Description

Application:

For holding dial indicators and lever indicators.

Suitable for:

No. 445136, 445152 and 445222.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart