840 F SNAP GAGE 6-8″/150-200 mm WOODEN case

Article no.: 4450004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4450004
EAN / GTIN 4059192017637
Manufacturer number 4450004
L-Number L40100 280

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil are made of hardened stainless steel with carbide tipped measuring faces
  • Adjustable centering stop for surface centering
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Fine pointer throat gauge Marameter 840 F Measuring range

Scope of delivery: Face insert made of steel 903, operating instructions, wooden case, without indicating instrument

Feature:

  • Calibration type: Uncalibrated
  • Application range in mm: 150 - 200
  • Flatness deviation in µm: 0.2 µm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart