840 F Indicating Snap Gage 50-100mm in wooden case w. DC

Article no.: 4450002DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4450002DKS
EAN / GTIN 4059192017613
Manufacturer number 4450002DKS

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil are made of hardened stainless steel with carbide tipped measuring faces
  • Adjustable centering stop for surface centering
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Indicating snap gage Marameter 840 F; Measuring range: mm; Package contains: flat contact point 903 (steel), instruction manual, wooden case, excludes indicator

Feature:

  • Calibration type: with Dakks calibration
  • Flatness deviation in µm: 0.2 µm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart