{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Marking height | 600 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.05 mm | |
Interface | Digimatic interface; RS232C interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 35×15 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Base length | 180 mm | |
Base width | 98 mm | |
Weight | 6.2 kg | |
Type of product | Height gauge and marking device |
Article number | 445000 600 | |
EAN / GTIN | 4059192016814 | |
Manufacturer number | 4426101 |
This article |
Recommendations |
||
---|---|---|---|
Digital height gauge and marking-out system with data output, Marking height: 600mm
on request
In stock
2 pieces in stock
£1,238.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£640.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£979.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Marking height | 600 mm | 600 mm | 600 mm |
Number of batteries contained | 1 | 1 | 1 |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Error limit | 0.05 mm | 0.07 mm | 0.05 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Base width | 98 mm | 120 mm | 110 mm |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |