Automatic short locking-wire pliers, 280 mm

Article no.: 445.8DS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tacker

Identification numbers & Classifications

Article number 445.8DS
EAN / GTIN 3148511764428
Manufacturer number 445.8DS
L-Number L60130 6860

Description

Description:

  • Side wire cutter: stainless steel, diameter 1 mm
  • 2.5 turns: 95 mm clamping travel

Feature:

  • A [mm]: 3
  • B [mm]: 22
  • C [mm]: 9
  • E [mm]: 2.2
  • E1 [mm]: 15
  • E2 [mm]: 29.8
  • E3 [mm]: 14
  • H [mm]: 30
  • H1 [mm]: 41
  • L [mm]: 284
  • L1 [mm]: 170
  • [g]: 320

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart