MARTOR SECUNORM HANDY 445 , 1 in single unit box

Article no.: 445.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 445.02
EAN / GTIN 4002632905995
Manufacturer number 445.02
L-Number L60170 450

Description

Description:

A classic, in pocket form.
The SECUNORM HANDY is compact, but don't be fooled! Being handy doesn’t mean it’s quaint. This is a cutting tool with “bite” and all the qualities required for the job. Compact yet versatile, lightweight but extremely handy, the SECUNORM HANDY is suitable for a variety of cutting applications. High frequency cutting is no problem.
  • Basic material:
    Steel
  • Double-sided slider
    With the right hand? With the left hand? It’s all the same. We have fitted the SECUNORM HANDY with a slider that is accessible from both sides. Now that's handy!
  • Small, but robust
    Don't take this safety knife at face value. It is small, but it is tough. The plastic insert sits snug within a coated metal handle. Light and compact, the SECUNORM HANDY will guide you through thick and thin, long term.
    The SECUNORM HANDY can slip into every pocket. For times when it's not in use. When in use, you will appreciate its lightness and size. Ribbing on the slider is a grippy bonus.
  • Tool-less blade change
    Changing the blade is simple. And tool-less. Simply pull the plastic insert out of the handle. Rotate or change the blade, replace the insert, job done!
  • 4-cutting edge blade
    Why do you benefit more from your blade? With its four sharp edges, it can be rotated four times. That's why. The result? Blade life is quadrupled and you stay sharp for longer.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Tape
    Plastic strapping band

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 8, 5 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Steel
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 45.60
  • Blade exit length (max): 13, 3 mm
  • Optional blade: 145.60
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart