TPS MF-27X1.5-M HEST DIN 13 HSS Spiral Flute Machine Taps - Metric Fine Threads for a Wide Range of Materials

Article no.: 4446080
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ONETAP
Type of product Tap

Identification numbers & Classifications

Article number 4446080
EAN / GTIN 7291075340945
Manufacturer number 4446080
L-Number L24190 407

Description

Descriere:

Mașini de filetat HSS cu canelură spiralată pentru filete fine metrice DIN 13, pentru prelucrarea unei game largi de materiale pentru piese de prelucrat

Caracteristică:

  • Diametrul cozii de prindere a sculei (DCONMS): 20 mm
  • Dimensiunea şurubelniţei pentru şuruburile de strângere (DRVS): 16 mm
  • Numărul de tăişuri (NOF): 4
  • Unghiul elicei tăişului (FHA): 40 Grade
  • Lungime totală (OAL): 140 mm
  • Standard DIN 374
  • Lungimea părții tăietoare a tarodului (THL): 20 mm
  • Dimensiunea diametrului filetului (TDZ): M27
  • Forma filetului (THFT): M60
  • Pasul filetului (TP): 1.5 mm

From the same series "ONETAP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart