TPG MF-12X1.5-M HEST DIN 13 HSS Gun Point Machine Taps - ISO Metric Fine Threads for a Wide Range of Materials

Article no.: 4446026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ONETAP
    Type of product Tap

    Identification numbers & Classifications

    Article number 4446026
    EAN / GTIN 7291075337747
    Manufacturer number 4446026
    L-Number L24190 330

    Description

    Omschrijving:

    Rechte schroefdraadtap, montagediameter machinezijde (DCONMS) 9 mm, totale lengte (OAL) 100 mm, draaddiameter (TDZ) M12, schroefdraadafstand (TP) 1,5 mm

    Kenmerk:

    • Montagediameter, machinezijde (DCONMS) 9 mm
    • Schijfgrootte (DRVS) 7 mm
    • Aantal snijkanten (NOF) 3
    • Totale lengte (OAL) 100 mm
    • Standaard DIN 374
    • Lengte van het draadgedeelte (THL) 22 mm
    • Diameter schroefdraad (TDZ) M12
    • Draadvorm type (THFT) M60
    • Schroefdraadspoed (TP) 1,5 mm

    From the same series "ONETAP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart