TPS MF-24X1.5-M HETI DIN 13 HSS Spiral Flute Machine Taps - Metric Fine Threads for a Wide Range of Materials

Article no.: 4445978
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ONETAP
    Type of product Tap

    Identification numbers & Classifications

    Article number 4445978
    EAN / GTIN 7291075340655
    Manufacturer number 4445978
    L-Number L24190 234

    Description

    Description:

    Spiral Flute Taps, Connection Diameter Machine Side (DCONMS) 18 mm, Overall Length (OAL) 140 mm, Thread Diameter Size (TDZ) M24, Thread Pitch (TP) 1.5 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 18 mm
    • Drive Size (DRVS) 14.5 mm
    • Flute Count (NOF) 4
    • Flute Helix Angle (FHA) 40 Degrees
    • Overall Length (OAL) 140 mm
    • Standard DIN 374
    • Thread Cutting Part Length (THL) 20 mm
    • Thread Diameter Size (TDZ) M24
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 1.5 mm

    From the same series "ONETAP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart