TPG M-18X2.5-M HE DIN 13 HSS Gun Point Machine Taps - ISO Metric Coarse Threads for a Wide Range of Materials

Article no.: 4445670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ONETAP
Type of product Tap

Identification numbers & Classifications

Article number 4445670
EAN / GTIN 7291075335798
Manufacturer number 4445670
L-Number L24190 613

Description

Description:

Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 14 mm, Overall Length (OAL) 125 mm, Thread Diameter Size (TDZ) M18, Thread Pitch (TP) 2.5 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 14 mm
  • Drive Size (DRVS) 11 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 125 mm
  • Standard DIN 376
  • Thread Cutting Part Length (THL) 30 mm
  • Thread Diameter Size (TDZ) M18
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 2.5 mm

From the same series "ONETAP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart