TPG M-14X2.0-M HE DIN 13 HSS Gun Point Machine Taps - ISO Metric Coarse Threads for a Wide Range of Materials

Article no.: 4445627
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ONETAP
Type of product Tap

Identification numbers & Classifications

Article number 4445627
EAN / GTIN 7291075335705
Manufacturer number 4445627
L-Number L24190 530

Description

Description:

Straight Flute Taps, Connection Diameter Machine Side (DCONMS) 11 mm, Overall Length (OAL) 110 mm, Thread Diameter Size (TDZ) M14, Thread Pitch (TP) 2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 11 mm
  • Drive Size (DRVS) 9 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 110 mm
  • Standard DIN 376
  • Thread Cutting Part Length (THL) 26 mm
  • Thread Diameter Size (TDZ) M14
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 2 mm

From the same series "ONETAP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart