TPS UNF-7/16-20-M HE HSS Spiral Flute Machine Taps - Unified Fine Threads for a Wide Range of Materials

Article no.: 4445620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ONETAP
Type of product Fluteless tap

Identification numbers & Classifications

Article number 4445620
EAN / GTIN 7291075021462
Manufacturer number 4445620
L-Number L24190 516

Description

Description:

Spiral Flute Taps, Connection Diameter Machine Side (DCONMS) 8 mm, Overall Length (OAL) 100 mm, Thread Diameter Size (TDZ) 7/16″, Threads per Inch (TPI) 20 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Drive Size (DRVS) 6.2 mm
  • Flute Count (NOF) 3
  • Flute Helix Angle (FHA) 40 Degrees
  • Overall Length (OAL) 100 mm
  • Standard DIN 374
  • Thread Cutting Part Length (THL) 13 mm
  • Thread Diameter Size (TDZ) 7/16″
  • Thread Form Type (THFT) UN60
  • Threads per Inch (TPI) 20 Threads/″

From the same series "ONETAP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart