TPS UNF-3/8-24-M HE HSS Spiral Flute Machine Taps - Unified Fine Threads for a Wide Range of Materials

Article no.: 4445619
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ONETAP
Type of product Fluteless tap

Identification numbers & Classifications

Article number 4445619
EAN / GTIN 7291075021455
Manufacturer number 4445619
L-Number L24190 508

Description

Description:

Spiral Flute Taps, Connection Diameter Machine Side (DCONMS) 9 mm, Overall Length (OAL) 100 mm, Thread Diameter Size (TDZ) 3/8″, Threads per Inch (TPI) 24 Threads/″, Usable Length (LU) 39 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 9 mm
  • Drive Size (DRVS) 7 mm
  • Flute Count (NOF) 3
  • Flute Helix Angle (FHA) 40 Degrees
  • Overall Length (OAL) 100 mm
  • Standard DIN 371
  • Thread Cutting Part Length (THL) 10 mm
  • Thread Diameter Size (TDZ) 3/8″
  • Thread Form Type (THFT) UN60
  • Threads per Inch (TPI) 24 Threads/″
  • Usable Length (LU) 39 mm

From the same series "ONETAP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart