RM-BNT9-3D-1.25C Shanks for BAYO T-REAM Interchangeable Head Reamers

Article no.: 4445511
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series BAYOT-REAM
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 4445511
    EAN / GTIN 7291075188189
    Manufacturer number 4445511
    L-Number L24220 144

    Description

    Description:

    Shell/Head Reaming Tools ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Overall Length (OAL) 6.072″ ,Protruding Length (LPR) 3.71″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 1-1/4″
    • Insert Seat Size Code (SSC): BN9
    • Overall Length (OAL): 6.072″
    • Protruding Length (LPR): 3.71″

    Suitable products

    Accessories

    From the same series "BAYOT-REAM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart