RM-BNT8-8D-0.75C Shanks for BAYO T-REAM Interchangeable Head Reamers

Article no.: 4445501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BAYOT-REAM
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 4445501
EAN / GTIN 7291075188141
Manufacturer number 4445501
L-Number L24220 140

Description

Description:

Shell/Head Reaming Tools ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Overall Length (OAL) 9.842″ ,Protruding Length (LPR) 7.87″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Insert Seat Size Code (SSC): BN8
  • Overall Length (OAL): 9.842″
  • Protruding Length (LPR): 7.87″

Suitable products

Accessories

From the same series "BAYOT-REAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart