RM-SET20.000H6B-B-C25S Single-Edged Indexable Reamers for Blind Holes

Article no.: 4445283
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 4445283
Copy
EAN / GTIN 7291075222906
Copy
Manufacturer number 4445283
Copy
L-Number L24220 113
Copy

Description

Description:

Indexable Reaming Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 20 mm, Insert Seat Size Code (SSC) 3.0, Overall Length (OAL) 171 mm, Usable Length (LU) 110 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 20 mm
  • Depth of Cut Maximum (APMX) 17 mm
  • Insert Seat Size Code (SSC) 3.0
  • Overall Length (OAL) 171 mm
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 110 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart