RM-SET26.000H6T-B-C25S Single-Edged Indexable Reamers for Through Holes

Article no.: 4445264
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 4445264
EAN / GTIN 7291075222715
Manufacturer number 4445264
L-Number L24220 93

Description

Description:

Indexable Reaming Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 26 mm, Insert Seat Size Code (SSC) 4.0, Overall Length (OAL) 221 mm, Usable Length (LU) 160 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 26 mm
  • Depth of Cut Maximum (APMX) 22.5 mm
  • Insert Seat Size Code (SSC) 4.0
  • Overall Length (OAL) 221 mm
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 160 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart