RM-SET19.000H6T-B-C20S Single-Edged Indexable Reamers for Through Holes

Article no.: 4445257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 4445257
    EAN / GTIN 7291075222647
    Manufacturer number 4445257
    L-Number L24220 85

    Description

    Description:

    Indexable Reaming Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 19 mm, Insert Seat Size Code (SSC) 3.0, Overall Length (OAL) 165 mm, Usable Length (LU) 110 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Cutting Diameter (DC) 19 mm
    • Depth of Cut Maximum (APMX) 17 mm
    • Insert Seat Size Code (SSC) 3.0
    • Overall Length (OAL) 165 mm
    • Shank Length (LS) 50 mm
    • Usable Length (LU) 110 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart