RM-BNT7-5D-0.75C Shanks for BAYO T-REAM Interchangeable Head Reamers

Article no.: 4445245
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BAYOT-REAM
Type of product Threaded copy mill arbor

Identification & Classification

Article number 4445245
EAN / GTIN 7291075188073
Manufacturer number 4445245
L-Number L24220 120

Description

Description:

Shell/Head Reaming Tools ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Overall Length (OAL) 5.899″ ,Protruding Length (LPR) 3.93″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Insert Seat Size Code (SSC): BN7
  • Overall Length (OAL): 5.899″
  • Protruding Length (LPR): 3.93″

Suitable products

From the same series "BAYOT-REAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart