Industry jacket stretch 4XL

Article no.: 4444183299564XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / rot
    Unisex size 4XL
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 4444183299564XL
    EAN / GTIN 7330509761380
    Manufacturer number 4444183299564XL

    Description

    Version:


    Main material
    63% polyester, 33% cotton, 4% elastolefin, twill 2/1, stretch, 260 g/m²

    Pockets
    Chest pocket with bellow and flap
    Pen pocket on sleeve
    Sleeve pocket with pen pocket
    Inset pocket with a hidden zipper pocket

    Details
    Adjustable waistline
    Band collar
    Metal press studs, Hidden buttons
    D-ring

    Functionality
    Pre-bent sleeves
    2-way stretch, Scratch free

    Reflex
    Reflective detail on sleeve, Reflective tape on back

    Front closure
    Robust one-way plastic zipper, Front cover with hidden metal push buttons

    Finish
    Adjustable sleeve end with hidden metal buttons

    Wash
    Industry laundry EN ISO 15797

    Description:

    This jacket is part of Blåkläder’s new industry collection of stretch workwear. Suitable for industrial laundry, this scratch-free jacket is crafted completely from 2-way-stretch fabric for comfort and ease of movement. Concealed features reduce the risk of scratching sensitive surfaces. The jacket has tasteful reflective trim that provides extra visibility when needed.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart