Women's Shell Jacket Hi-Vis Hi-vis yellow/navy blue S

Article no.: 443619873389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size S
Type of product High visibility jacket

Identification numbers & Classifications

Article number 443619873389S
EAN / GTIN 7330509851180
Manufacturer number 443619873389S

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Removable ID pocket, D-ring
Fleece lined collar, High collar with zipper
Removable and adjustable hood with mesh lining, Hood adapted for helmet and hearing protection
Taped seams
Good surface for transfer, Zipper in lining for transfer
Metal buttons
Metallic snap hook
Loops placed on both sides of chest for placement of microfone and other accessories

Finish
Extended back, Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Pockets
Inner pocket with zipper, Inner mesh pocket, Napoleon pocket inside front wind flap
Raglan sleeves
Inset pockets with zipper and fleece lining
Chest pocket with zipper and D-ring
Arm pocket for pen

Functionality
Breathable wind & water-tight material, taped seams, Ventilation in back
Pre-bent sleeves

Front closure
Inner wind flap with fleece, Robust hidden two-way plastic zipper, Wind flap with hook-and-loop, hypalon-grip with reflective transfer

Reflex
50 mm wide cut reflective tape, Reflective tape on body and sleeves, Reflectors on shoulders

Lining
Brushed mesh lining

Description:

  • Shell jacket in a women's cut, Class 2 hi-vis, keeping you visible when you need it most
  • The jacket is wind and waterproof with taped seams, and the hood is detachable and adapted for helmets and ear defenders
  • Two-way zip at the front and ventilation in the back
  • Also available in a men's model 4435

Standard:

  • EN 343, Class 4,4
  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart