Insulated square adapter 3/8″ for 1/4″ socket spanner

Article no.: 44355
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 44355
EAN / GTIN 4010995443559
Manufacturer number 44355
L-Number L60070 4783

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Increases your efficiency: Adapter allows 1/4inch nut driver fastening with the 3/8inch torque key
  • Application: Combined with the 3/8inchinch torque key, the 1/4inchinch nut driver inserts can be used for fastening of hex screws
  • For working on live parts up to 1,000 V AC
  • Safety is top priority when users are working on live parts
  • The square adapter for nut drivers in combination with the Wiha 3/8inch torque key allows the use of insulated ¼inch nut driver inserts
  • The adapter is designed for up to 25 Nm power transmission for the controlled fastening and loosening of hex screws and bolts
  • The insulated nut driver adapter is subject to individual piece testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC
  • For applications in electrics Only compatible with the 3/8inch torque key for up to 25 Nm
  • DIN EN/IEC 60900

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart