821 FG LARGE Comparator stand SHIPS ON A PALLET VIA FREIGHT

Article no.: 4435161
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 4435161
Copy
EAN / GTIN 4059192017538
Copy
Manufacturer number 4435161
Copy
L-Number L40080 3295
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake
  • Strong, rigid parallel spring-loaded system for precision adjustment

Description:

MarStand 821 FG
  • Working range a: 0 - 430 mm
  • Take-up hole: 3/8″
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite with fine adjustment
  • Product type: 821 FG
  • Mounting hole: 3/8″
  • Working range a: 0 - 430
  • Product weight: 48.00 kg
  • Fine adjustment range mm: 0.4 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart