821 FG LARGE Comparator stand with fine adjustmentment. FOR 3/8 IN.,0-10″

Article no.: 4435151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4435151
EAN / GTIN 4059192017514
Manufacturer number 4435151
L-Number L40080 3294

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake
  • Strong, rigid parallel spring-loaded system for precision adjustment

Description:

MarStand 821 FG
  • Working range a: 0 - 250 mm
  • Take-up hole: 3/8″
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite with fine adjustment
  • Product type: 821 FG
  • Mounting hole: 3/8″
  • Working range a: 0 - 250
  • Product weight: 15.80 kg
  • Fine adjustment range mm: 0.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart