821 NG Comparator without fine adjustmentment with 3/8 INCH mount, 0-10″

Article no.: 4435150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4435150
EAN / GTIN 4059192017507
Manufacturer number 4435150
L-Number L40080 3293

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake

Description:

MarStand 821 NG
  • Working range a: 0 - 250 mm
  • Take-up hole: 3/8″
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite
  • Product type: 821 NG
  • Mounting hole: 3/8″
  • Working range a: 0 - 250
  • Product weight: 15.80 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart