821 FG Comparator stand with fine adjustmentment FOR 8 mm readout, 0-17″

Article no.: 4435111
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4435111
EAN / GTIN 4059192017491
Manufacturer number 4435111
L-Number L40100 824

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake
  • Strong, rigid parallel spring-loaded system for precision adjustment

Description:

Large measuring table made of hard granite with fine adjustment MarStand 821 FG
  • Working range a: 0 - 430 mm
  • Hole: 8H
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite with fine adjustment
  • Mounting hole: 8H7
  • Product type: 821 FG
  • Working range a: 0 - 430
  • Product weight: 48.00 kg
  • Fine adjustment range mm: 0.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart