821 FG Comparator stand with fine adjustmentment FOR 8 mm readout, 0-10″

Article no.: 4435101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 4435101
    EAN / GTIN 4059192017477
    Manufacturer number 4435101
    L-Number L40100 93

    Description

    Version:

    • Exceptionally stable design
    • Table plate made of lapped black granite
    • Heavy duty column and adjustable support arm for maximum stability
    • Made of ground stainless steel
    • Support arm fitted with fall brake
    • Strong, rigid parallel spring-loaded system for precision adjustment

    Description:

    Large measuring table made of hard granite with fine adjustment MarStand 821 FG
    • Working range a: 0 - 250 mm
    • Fixture bore: 8H
    • Fine adjustment

    Feature:

    • Calibration type: Uncalibrated
    • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product group name: MarStand
    • Product name: Large measuring table made of hard granite with fine adjustment
    • Mounting hole: 8H7
    • Product type: 821 FG
    • Working range a: 0 - 250
    • Product weight: 15.80 kg
    • Fine adjustment range mm: 0.4 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart