821 NG Comparator without fine adjustmentment FOR 8 mm readout, 0-10″

Article no.: 4435100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4435100
EAN / GTIN 4059192017460
Manufacturer number 4435100
L-Number L40100 304

Description

Version:

  • Exceptionally stable design
  • Table plate made of lapped black granite
  • Heavy duty column and adjustable support arm for maximum stability
  • Made of ground stainless steel
  • Support arm fitted with fall brake

Description:

Large measuring table made of hard granite MarStand 821 NG
  • Working range a: 0 - 250 mm
  • Fixture bore: 8H
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Large measuring table made of hard granite
  • Mounting hole: 8H7
  • Product type: 821 NG
  • Working range a: 0 - 250
  • Product weight: 15.80 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart