815 XMS ARM ASSY, 485 mm RANGE

Article no.: 4435015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 4435015
    EAN / GTIN 4059192017453
    Manufacturer number 4435015
    L-Number L40100 578

    Description

    Version:

    • Exceptionally sturdy design with screw-in thread
    • One joint
    • Stainless steel column and cantilever arms
    • Precision adjuster

    Description:

    Measuring rod 815 XMS 485
    • Extremely sturdy design with screw-in thread
    • One-joint column and extension arms made of stainless steel
    • Fine adjustment
    • Total height 485 mm

    Feature:

    • Application: For use in test fixtures for length and concentricity tests
    • Calibration type: Uncalibrated
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product name: Measuring rods
    • Product group name: MarStand
    • Product type: 815 XMS 485
    • Total height: 485 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart