815 XMS POST AND SUPPORT ARM

Article no.: 4435011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 4435011
    EAN / GTIN 4059192017446
    Manufacturer number 4435011
    L-Number L40080 1777

    Description

    Version:

    • Sturdy design with mounting thread
    • One joint
    • Post and support arm are made of stainless steel
    • With fine adjustment

    Description:

    Micrometer rod 815 XMS 285
    • Extremely sturdy design with screw-in thread
    • One-joint column and extension arms made of stainless steel
    • Fine adjustment
    • Total height 285 mm

    Feature:

    • Application: For use in test fixtures for length and concentricity tests
    • Calibration type: Uncalibrated
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product name: Measuring rods
    • Product group name: MarStand
    • Product type: 815 XMS 285
    • Total height: 285 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart